
Shop ANTEGO
See all product information
1 11x4.00-5 Flat Proof ARIENS 01588100 & 07100124 DIXON 17080 JOHN DEERE AM101589 TORO 104-1170
Mfr # A53251500918SPS114005
Zoro # G016008042
product price:Â $87.99
/eaKey Features
Wheel Dia.
10 in
Fits Axle Dia.
1.78 in
Wheel Width
3.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A53251500918SPS114005
Zoro #
G016008042
UPC #
810173181044
Country of Origin
China
Dimensions
Wheel Dia.
10 in
Fits Axle Dia.
1.78 in
Wheel Width
3.25 in
Bore Dia.
5 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Description
Single 11x4.00-5 Flat Proof, Smooth Semi Pneumatic Assembly Replacement for ARIENS: 01588100 & 07100124, DIXON: 17080, JOHN DEERE: AM101589, TORO: 104-1170
- Flat Proof, Smooth Semi Pneumatic
- Powder Coated
- 4 Ply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.