Shop ANTEGO

Bad Boy 13x6.50-6 Run Flat Semi-Pneumatic Set of 2 For Bad Boy Part Number #022-3088-00, 2PK

  • Mfr # A64524300918SPS136506

  • Zoro # G116008102


product price:  $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
15 in
Fits Axle Dia.
0.63 in
Wheel Width
4.5 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A64524300918SPS136506
Zoro #
G116008102
UPC #
601959743750
Country of Origin
China

Dimensions

Wheel Dia.
15 in
Fits Axle Dia.
0.63 in
Wheel Width
4.5 in
Bore Dia.
6 in

Details

Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Application
Lawn Mower

Description

Introducing the durable and reliable Run Flat Semi-Pneumatic set of 2 assemblies, specifically designed for Bad Boy Flat Free Wheel Assemblies. This remarkable product, size 13x6.50-6, is ideal for Commercial Models 022-3088-00, ensuring uninterrupted performance even in the toughest conditions. Wheel Specs: Size: 6x4.5 Color: Bad Boy Black Hub Length: 177.8 mm 7in Bearing: Bad Boy Precision Roller Bearing Bearing ID: 16mm 0.63in Tire Specs: Size: 13x6.50-6 Tire Outer Diameter: 13in Tire Section Width: 6.5in Type: Run Flat Semi Pneumatic This set is a perfect match for the Bad Boy 15x6 semi model as well Part Number 022-3088-00, enhancing its capabilities and endurance. Elevate the performance of your commercial models with Antego's reliable and robust wheel and tire assemblies, where quality meets innovation.


  • Powder Coated
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.