Shop ANTEGO
See all product information
Create Account
1 Scag Flat Free Wheel 11x4.00-5 Scag Liberty Freedom Z, SFZ36, SFZ48, SFZ52, SZL48, SZL52
- Mfr # A523250305318SPS114005
- Zoro # G216008088
product price:Â
$
96.39
/ea
Key Features
Wheel Dia.
12 in
Fits Axle Dia.
1.78 in
Wheel Width
4 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Scag Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A523250305318SPS114005
- Zoro #
- G216008088
- UPC #
- 810173180887
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Scag Orange
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Dimensions
- Wheel Dia.
- 12 in
- Fits Axle Dia.
- 1.78 in
- Wheel Width
- 4 in
- Bore Dia.
- 6 in
Description
Single Scag Flat Free Wheel Assemblies 11x4.00-5 Compatible With Scag Liberty Freedom Z, Scag SFZ36, Scag SFZ48, Scag SFZ52, Scag SZL48, Scag SZL52
- OE Finish
- High Quality Steel
- Compatible with Scag
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.