Shop ANTEGO
See all product information
Create Account
Tire & Wheel Set of 4 Bad Boy Flat Free 13x6.50-6 Black Assy. Replaces 022-3085-00, 4PK
- Mfr # A6451800918SPS136506
- Zoro # G816007955
product price:Â
$
495.99
/pk of 4, $124.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
4-1/2 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451800918SPS136506
- Zoro #
- G816007955
- UPC #
- 810173181617
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.654 in
- Wheel Width
- 4-1/2 in
- Bore Dia.
- 6 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Description
Antego Tire & Wheel Set of 4 Bad Boy Flat Free 13x6.50-6 Black Assy. Replaces 022-3085-00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.