11 x 4-5 in Lawn Mower Wheel, Cats Eye Gold, 2 PK

  • Mfr # A530039029804114005

  • Zoro # G416020934


product price:  $86.69
/pk 2, $43.35/ea

Key Features

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Tread Depth
0.0 MM
Hub Color
Cats Eye Gold
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A530039029804114005
Zoro #
G416020934
UPC #
632726144210
Country of Origin
China

Dimensions

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Tread Depth
0.0 MM
Wheel Width
3 in
Wheel Diameter
10 in
Hub Dia.
1.654 in
Overall Length
12 in

Details

Item
Lawn Mower Wheel
Hub Color
Cats Eye Gold
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Offset
0 in
Aspect Ratio
0.65 IN
Surface Finish
Powder Coated
For Use With
Lawn Mowers

Description

Upgrade your Gravely or Ariens mower with the Antego Tire & Wheel Set of 2 pneumatic 11x4.00-5 assemblies, designed to seamlessly replace Gravely/Ariens part number 07100124. These high-quality assemblies are a perfect fit for models including ZT, ZT XL, ZT X, Zoom, and Zoom XL, offering a straightforward upgrade path that enhances both performance and appearance with minimal effort. Just make the purchase of these assemblies and slide off your old and slide on the new. Easy.


  • 4 Ply; Tubeless; Smooth Tread
  • Powder Coated
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.