
11 x 6-5 in Lawn Mower Wheel, Bad Boy Orange, 2 PK
Mfr # A5300430600804116005
Zoro # G816020831
product price:Â $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Width
3 in
Wheel Diameter
11 in
Hub Color
Bad Boy Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A5300430600804116005
Zoro #
G816020831
UPC #
632726005504
Country of Origin
China
Dimensions
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Width
3 in
Wheel Diameter
11 in
Hub Dia.
1.654 in
Overall Length
12 in
Details
Item
Lawn Mower Wheel
Hub Color
Bad Boy Orange
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Offset
0 in
Wheel Backspacing
0 in
Aspect Ratio
4.00 IN
For Use With
Lawn Mowers
Description
Refresh your mower with the Antego Tire & Wheel Set of Two Bad Boy 11x6.00-5 Pneumatic Assemblies. These assemblies are tailor-made to replace Bad Boy parts 022-8049-00 and 022-8055-00, ensuring optimal compatibility and performance. The wheels are meticulously powder-coated in the distinctive Bad Boy orange color, giving your machine a vibrant touch. Our 5x3 wheel size, with its precise hub and sleeve measurements, combined with a 0.75in precision ball bearing, ensures a snug and seamless fit. The tires are sized at 11x6.00-5, smooth, pneumatic, and tubeless, guaranteeing an untroubled and efficient ride. They boast an OD of 10.8in, SW of 5.2in, and can handle a maximum load of 481 lbs with a PSI of 29. Installing these assemblies is a breeze. Simply remove your old assemblies and slide these on. No fuss, no mess-just an easy upgrade to rejuvenate your mower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.