Shop ANTEGO
See all product information
Create Account
20 x 10-8 in Lawn Mower Tire & Wheel, Bad Boy Red, 2 PK
- Mfr # A87000506003042010008
- Zoro # G416020767
product price:Â
$
153.99
/pk of 2, $77.00/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Hub Color
Bad Boy Red
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87000506003042010008
- Zoro #
- G416020767
- UPC #
- 632726005412
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Bad Boy Red
- Includes
- Tire and Wheel Assembly(s)
- For Use With
- Bad Boy Lawn Mowers
- Surface Finish
- Powder Coated
- Offset
- -0.906 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.8 IN
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 20 in
- Overall Length
- 20 in
Description
Give your Bad Boy ZT Elite models an upgrade with our set of two 20x10.00-8 Tire & Wheel Assemblies from Antego Tire & Wheel. Perfectly designed to replace original Bad Boy parts 022-6000-50, 022-6001-50, 022-6002-50, these assemblies not only promise a perfect fit but also offer enhanced performance and durability for your lawn mowing needs. The wide shoulder design of the tires ensures maximum traction on various terrains, while the thoughtful weight disbursement minimizes turf damage, preserving the integrity of your lawn.
- (Set of 2) Scag Wheel Assemblies for Freedom Z 48" & 52"
- Sold as a set of 2
- Fits Bad Boy ZT Elite Models
- Replaces 022-6000-50, 022-6001-50, 022-6002-50
- Matte Black
- 10 mph at 22 psi
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.