Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire Assembly, 4 Ply, Dark Gray
- Mfr # A6325720240204135006
- Zoro # G316020874
product price:Â
$
48.39
/ea
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Width
4-1/2 in
Hub Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325720240204135006
- Zoro #
- G316020874
- UPC #
- 810173181242
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.118 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire Assembly
- Hub Color
- Dark Gray
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 6.50 IN
- For Use With
- Grasshopper Lawn Mowers
Description
- Tubeless Ribbed for optimal performance
- Constructed with 4 Ply for durability
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.