13 x 5-6 in Lawn Mower Tire, Light Gray, 2 PK

  • Mfr # A6325660290804135006

  • Zoro # G216021018


product price:  $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6325660290804135006
Zoro #
G216021018
UPC #
632726144265
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Light Gray
Wheel Backspacing
0 in
Aspect Ratio
0.83 IN
Surface Finish
Powder Coated
Offset
0 in
For Use With
Lawn Mowers

Description

Introducing our premium replacement tire and wheel assemblies designed specifically for Gravely and Ariens equipment - a perfect fit for HD, Compact, and Pro Turn models. This set of two Gravely/Ariens 13x5.00-6 Light Gray tires, replacing part number 07100835, ensures top-notch performance and durability. Crafted with tubeless smooth technology, these tires boast an outer diameter of 12.7 inches and a sidewall width of 4.84 inches, providing a comfortable ride with a maximum load capacity of 440 lbs at 40 PSI. With a sturdy 4-ply construction, they're built to tackle various terrains with ease. Paired with 6x3.25 wheels in Ariens Light Gray, these assemblies feature a hub length of 5.85 inches and -inch tapered roller bearings with a spacer tube, ensuring stability and smooth operation. Sold as a set of two, each assembly comes equipped with the necessary spacers and spanner tube for hassle-free installation. Upgrade your Gravely or Ariens equipment with confidence. Enhance performance and reliability with our tire and wheel assemblies, precisely engineered for your needs. Get yours today and experience superior quality just as pictured.


  • 4 Ply / Tubeless Smooth
  • 10 MPH @ 40 PSI
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.