13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, Black, 2 PK
- Mfr # T0804135006
- Zoro # G816020824
Key Features
Specifications
Product Information
- MFR #
- T0804135006
- Zoro #
- G816020824
- UPC #
- 712038776207
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 12 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 3-1/2 in
- Overall Length
- 12 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 5.0 0
- For Use With
- Lawn Mowers
Description
Elevate the efficiency and quality of your lawn care with the Antego Tire & Wheel Set of 2 New 13x5.00-6 Turf Tires. Specially designed for lawn and garden mowers, these 4 Ply, tubeless, non-directional tires offer the perfect blend of durability and performance. Featuring an industry-standard smooth tread, these tires are engineered to enhance your mower's functionality while ensuring a gentle touch on the turf. Constructed with a 4 Ply rating, these tubeless tires are built for resilience, ready to withstand regular use and extend the service life of your mower.
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.