15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Black
- Mfr # A6451770100304156006
- Zoro # G116020890
product price:Â
$
52.99
/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6451770100304156006
- Zoro #
- G116020890
- UPC #
- 810173181587
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Black
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.55 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.236 MM
- Hub Dia.
- 1.26 in
- Overall Length
- 15 in
Description
Single Matte Black Universal Fit 15x6.00-6 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires 0.75in Bearing ATW-003
- These riding lawn mower tires 15x6.00-6 and wheel assemblies are designed to fit any turf saver, carlisle 15x6.00-6nhs lawn mower tires, Troy Bilt lawn mower tires, Craftsman lawn mower tires, Husqvarna mower front tires, John deere lawn mower tires.
- Matte Black
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.