Shop ANTEGO
See all product information
Create Account
Tire & Wheel Single New 13x5.00-6 Turf Tires for Lawn and Garden Mower
- Mfr # T0804135006
- Zoro # G916020854
product price:Â
$
22.29
/ea
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tire Material
Rubber
Wheel Width
3-1/2 in
Includes
Tires (Wheels Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0804135006
- Zoro #
- G916020854
- UPC #
- 810173183055
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 3-1/2 in
- Wheel Diameter
- 12 in
- Tread Depth
- 0.0 MM
- Overall Length
- 12 in
Details
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 5.0 0
- For Use With
- Lawn Mowers
Description
Antego Tire & Wheel Single New 13x5.00-6 Turf Tires for Lawn and Garden Mower
- 4 Ply, Tubeless, Non-Directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.