Shop ANTEGO
See all product information
Create Account
Single Bad Boy 13x6.50-6 Pneumatic Orange 022-2006-00. Fits Maverick, Outlaw, and Diesel Series
- Mfr # A6451100600804136506
- Zoro # G816020794
product price:Â
$
67.19
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.0 MM
Hub Color
Bad Boy Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451100600804136506
- Zoro #
- G816020794
- UPC #
- 810173181426
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire
- Hub Color
- Bad Boy Orange
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Aspect Ratio
- 6.0 0
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
Single Bad Boy 13x6.50-6 Pneumatic Orange Assemblies. Replaces 022-2006-00. Fits Maverick, Outlaw, and Diesel Series
- Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.