Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire & Wheel, Black, 4 PK
- Mfr # A63251010090804135006
- Zoro # G316020850
product price:Â
$
289.99
/pk of 4, $72.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Hub Color
Black
Tread Depth
0.0 MM
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A63251010090804135006
- Zoro #
- G316020850
- UPC #
- 810173181112
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 5.00 IN
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 3-1/4 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel Set of 4 13x5.00-6 Pneumatic Tire and 6x3.25 Wheel Assemblies
- 4 Ply, Tubeless, Non-Directional, Smooth Tread
- TORO (109-9126, 633582)
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.