13 x 5-6 in Lawn Mower Tire & Wheel, Black, 2 PK
- Mfr # A63251010090804135006
- Zoro # G416020965
Key Features
Specifications
Details
- MFR #
- A63251010090804135006
- Zoro #
- G416020965
- UPC #
- 632726005351
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 5.00 IN
- Offset
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 3-1/4 in
- Overall Length
- 15 in
Description
Bearings, spacers and spanner tube included. Just as pictured Elevate the functionality and aesthetics of your equipment with the Antego Tire & Wheel Set of 2 13x5.00-6 Pneumatic Tire and Wheel Assemblies. These assemblies are not just replacements but significant upgrades for various models of TORO 109-9126, 633582, WRIGHT 72460004,-SNAPPER/KEES 5022631S, 5022631SSM, SCAG 482503, 483049, 9277, FERRIS 22631S, 5022631SX2, and EXMARK 103-0064, 103-5189, 1033785, 109-9126, 1634662, ensuring your machinery operates at its best with enhanced durability and efficiency. Just as pictured with bearings, spacers and spanner tube included.
- 4 Ply, Tubeless, Non-Directional, Smooth Tread
- TORO (109-9126, 633582)
- Powder Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.