
13 x 6.5-6 in Lawn Mower Tire, 4 Ply, Smooth, White
Mfr # A6451210110804136506
Zoro # G616020758
product price:Â $69.29
/eaKey Features
Tire Size
13 x 6.5-6 in
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6451210110804136506
Zoro #
G616020758
UPC #
810173181464
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Hub Dia.
1.654 in
Overall Length
15 in
Details
Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Tire
Includes
Tire and Wheel Assembly(s)
Hub Color
White
Hub Material
Alloy Steel
Offset
0 in
Surface Finish
Powder Coated
Aspect Ratio
6.0 0
Wheel Backspacing
0 in
For Use With
Exmark & Toro Lawn Mowers
Description
Single 13x6.50-6 4 Ply Smooth Tire & 6x4.5 White Wheel Assembly: Direct Replacement for Exmark & Toro Models
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.