13 x 6.5-6 in Lawn Mower Tire & Wheel, 4 Ply, Smooth, White, 2 PK
- Mfr # A6451210110804136506
- Zoro # G016020761
Key Features
Specifications
Product Information
- MFR #
- A6451210110804136506
- Zoro #
- G016020761
- UPC #
- 632726144395
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Tread Pattern
- Smooth
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- White
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 6.0 0
- For Use With
- Exmark & Toro Lawn Mowers
Description
Upgrade your equipment with the Set of 2 13x6.50-6 4 Ply smooth tire & 6x4.5 white wheel assemblies. These assemblies are meticulously designed to serve as direct replacements for various Exmark and Toro models. The white wheel, coupled with the smooth pneumatic tread, not only ensures a seamless ride but also adds an aesthetic touch to your machinery. Built to last, the 4 ply tubeless tire can effortlessly withstand a load of up to 480 lbs and functions optimally at 26 PSI. The assembly is complete with a hub length of 7.25in and a bore ID of 1.75in. Moreover, it includes the outer bearing race, bushings, and sleeves, ensuring you have everything you need to fit it onto your equipment.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.