13 x 6.5-6 in Lawn Mower Tire Assembly, 4 Ply, Smooth, Gold, 4 PK
- Mfr # A6451210530804136506
- Zoro # G716020986
product price:Â
$
299.99
/pk of 4, $75.00/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451210530804136506
- Zoro #
- G716020986
- UPC #
- 810173181495
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Tread Pattern
- Smooth
- Ply
- 4
- Item
- Lawn Mower Tire Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Gold
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Aspect Ratio
- 0.5 IN
- For Use With
- Scag Lawn Mowers
Description
Set of 4 13x6.50-6 4 Ply Smooth with 6x4.5 Cats Eye Gold Wheel Assembly Compatible with Scag
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.