13 x 6.5-6 in Lawn Mower Wheel Assembly, 4 Ply, Smooth, Gold
- Mfr # A6451210530804136506
- Zoro # G616020956
product price:Â
$
66.15
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Ply
4
Hub Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451210530804136506
- Zoro #
- G616020956
- UPC #
- 810173181488
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Tread Pattern
- Smooth
- Ply
- 4
- Item
- Lawn Mower Wheel Assembly
- Hub Color
- Gold
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- Aspect Ratio
- 0.5 IN
- Surface Finish
- Powder Coated
- For Use With
- Scag Lawn Mowers
Description
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.