
13 x 6.5-6 in Lawn Mower Tire & Wheel, Hustler Chrome Silver, 2 PK
Mfr # A6450560590804136506
Zoro # G616020833
product price:Â $93.59
/pk 2, $46.80/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Tread Depth
0.0 MM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6450560590804136506
Zoro #
G616020833
UPC #
711841580827
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Hub Dia.
1.378 in
Overall Length
15 in
Details
Item
Lawn Mower Tire & Wheel
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Aspect Ratio
6.50 IN
Offset
0 in
For Use With
Raptor SD Lawn Mowers
Description
Upgrade your Hustler Raptor SD 54in or 60in with Antego Tire & Wheel's Set of 2 13x6.50-6 tire and wheel assemblies, specifically designed to match Hustler Lawn Mower Part# 604717. These 13x6.50-6 assemblies are the perfect blend of performance, durability, and style, ensuring your mower operates at its best.
- 4 Ply; Tubeless; Non-Directional
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.