13 x 6.5-6 in Lawn Mower Wheel, Dark Gray, 4 PK

  • Mfr # A6451100090804136506

  • Zoro # G516020896


product price:  $299.99
/pk 4, $75.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.0 MM
Wheel Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6451100090804136506
Zoro #
G516020896
UPC #
810173181419
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Dark Gray
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Wheel Backspacing
6 in
Aspect Ratio
0.5 IN
Offset
0 in
For Use With
Lawn Mowers

Description

Antego Tire & Wheel - Set of Four Bad Boy 13x6.50-6 Pneumatic Black Assemblies | Glossy Finish | Replaces 022-3085-00 | Ideal for Lawn Mowers


  • Powder Coated
  • 4 Ply Tubeless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.