Shop ANTEGO

13x5.00-6 Non-Directional Snow Tires Set of 4 - Tailored for Superior Winter Grip, 4PK

  • Mfr # T5302135006

  • Zoro # G616020840


product price:  $149.99
/pk 4, $37.50/ea
Free Shipping & Returns

Key Features

Aspect Ratio
5.0 0
Outside Dia.
12 in
Tire Size
13 x 5-6 in
Application to Vehicle Type
Snow Blower
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5302135006
Zoro #
G616020840
UPC #
810173183659
Country of Origin
China

Dimensions

Outside Dia.
12 in
Tire Size
13 x 5-6 in
Width
12 in
Inside Dia.
6 in
Wheel Width
6 in
Tread Depth
0.394 MM
Length
12 in
Wheel Size
6 in

Details

Aspect Ratio
5.0 0
Application to Vehicle Type
Snow Blower
Shape
Circle
Material
Rubber
Includes
Tires (Wheels Not Included)
Color
Black

Description

Antego 13x5.00-6 Non-Directional Snow Tires Set of 4 - Tailored for Superior Winter Grip


  • Set of 2
  • Tires only - Wheels not included
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.