15 x 6-6 in Lawn Mower Tire, Husqvarna Silver, 2 PK

  • Mfr # A6451240500104156006

  • Zoro # G816021012


product price:  $89.99
/pk 2, $45.00/ea

Key Features

Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Includes
Tire and Wheel Assembly(s)
Hub Color
Husqvarna Silver
Wheel Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6451240500104156006
Zoro #
G816021012
UPC #
711841580612
Country of Origin
China

Dimensions

Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.177 MM
Wheel Diameter
15 in
Hub Dia.
1.378 in
Overall Length
15 in

Details

Item
Lawn Mower Tire
Includes
Tire and Wheel Assembly(s)
Hub Color
Husqvarna Silver
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Aspect Ratio
0.67 IN
Wheel Backspacing
0 in
Offset
0 in
For Use With
Lawn Mowers

Description

Product Description: Upgrade your lawn equipment effortlessly with the Antego 15x6.00-6 Tire and Wheel Assembly, designed to be compatible with Husqvarna/Poulan models. This set comes ready to install right out of the box - just remove your old assembly and pop this one on. No fuss, no mess, no need for tubes or tire shops. Our assembly features a 6x4.5 wheel with 0.75in precision ball bearings housed in a 3in long hub, eliminating the need for grease. These precision ball bearings ensure a smooth and consistent wheel motion for optimal performance. The tubeless tires have a 4-ply rating, which provides a max load of 570 lbs and can withstand a pressure of up to 30 PSI. This assembly serves as a perfect replacement for Husqvarna wheel numbers 532106732, 106732x645, 106732x643, 106732x417, 532141446, 532138336, 5321383-36, and 532125102, as well as Husqvarna tire number 5321122073. It's also compatible with certain Craftsman models. Restore your machine's look and feel to its original glory with our Antego 15x6.00-6 Tire and Wheel Assembly.
  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.