15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Black, 2 PK
- Mfr # A6451770100304156006
- Zoro # G516020841
Key Features
Specifications
Details
- MFR #
- A6451770100304156006
- Zoro #
- G516020841
- UPC #
- 632726422066
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Black
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.55 IN
- Offset
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.236 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.26 in
- Overall Length
- 15 in
Description
Introducing our Matte Black Universal Fit Set of 2 Tires & Wheels, designed specifically for Lawn & Garden Mower Turf applications. Engineered for convenience and durability, these assemblies are tailored to effortlessly fit any 15x6.00-6 tire size, including popular brands like Ariens, John Deere, Craftsman, and many more. Experience hassle-free installation - simply remove your old assemblies and replace them with our precision-engineered ones. No tubes or tire shops required, and no need to wrestle with mounting them yourself. These assemblies serve as the perfect replacement, instantly rejuvenating your machine's appearance and performance. Please note that while these assemblies offer a universal fit, the dust caps from your previous wheels may not align perfectly. We recommend purchasing new ones for optimal performance. Upgrade your lawn and garden mower effortlessly with our Matte Black Universal Fit Tires & Wheels - the perfect blend of reliability and ease of use.
- These riding lawn mower tires 15x6.00-6 and wheel assemblies are designed to fit any turf saver, carlisle 15x6.00-6nhs lawn mower tires, Troy Bilt lawn mower tires, Craftsman lawn mower tires, Husqvarna mower front tires, John deere lawn mower tires.
- Matte Black
- 10MPH @ 30PSI
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.