15 x 6-6 in Lawn Mower Universal Tire, 4 Ply, Black, 2 PK

  • Mfr # A6451770100104156006

  • Zoro # G216020868


product price:  $117.41
/pk 2, $58.71/ea
Free Shipping & Returns

Key Features

Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Hub Material
Alloy Steel
Wheel Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6451770100104156006
Zoro #
G216020868
UPC #
632726422059
Country of Origin
China

Dimensions

Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.177 MM
Wheel Diameter
15 in
Hub Dia.
1.26 in
Overall Length
15 in

Details

Ply
4
Item
Lawn Mower Universal Tire
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Black
Surface Finish
Powder Coated
Offset
0 in
Aspect Ratio
0.5 IN
Wheel Backspacing
0 in
For Use With
Lawn Mowers

Description

These assemblies are a Universal Fit for any 15x6.00-6 such as, but not limited to: Ariens, John Deere, Craftsman, Husqvarna, Poulan, Poulan Pro, Bolens, Huskee, MTD, MTD Gold, Troy-Bilt, White Outdoor, Yard Machines, Cub Cadet, and Yard-Man. No fuss. Just take off your old assemblies and replace with our new ones. No need for tubes or tires shops. No messing around with mounting these yourself. Perfect replacement for your machine. Will make your machine look and feel new. **** The dust caps from your old wheels may not fit on your new wheels. The dust caps tend to lose their grip so you will probably need to purchase new ones.


  • With a tire OD of 14.96", a SW of 6.3", and a maximum load capacity of 570 lbs, these 15x6x6 lawn mower tires 15x6.00 6 are designed for reliable performance at a recommended PSI of 30, ensuring optimal stability and longevity.
  • These riding lawn mower tires 15x6.00-6 and wheel assemblies are designed to fit any turf saver, carlisle 15x6.00-6nhs lawn mower tires, John deere lawn mower tires, Craftsman lawn mower tires, Husqvarna mower front tires, Troy Bilt lawn mower tires.
  • 10MPH @ 30PSI
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.