16 x 6.5-8 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T0104166508

  • Zoro # G616020970


product price:  $30.79
/ea

Key Features

Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Tread Depth
0.217 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0104166508
Zoro #
G616020970
UPC #
810173182577
Country of Origin
China

Dimensions

Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.217 MM
Wheel Width
5-19/50 in
Wheel Diameter
15 in
Overall Length
15 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.86 IN
For Use With
Lawn Mowers

Description

  • 4 Ply, Tubeless, Non-Directional
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.