Shop ANTEGO
See all product information
Create Account
20 x 10-8 in Lawn Mower Tire & Wheel, Bad Boy Red, 4 PK
- Mfr # A87000506003042010008
- Zoro # G716020788
product price:Â
$
422.99
/pk of 4, $105.75/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Includes
Tire and Wheel Assembly(s)
Hub Color
Bad Boy Red
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87000506003042010008
- Zoro #
- G716020788
- UPC #
- 810173182157
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Bad Boy Red
- Hub Material
- Alloy Steel
- Aspect Ratio
- 0.8 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- -0.906 in
- For Use With
- Bad Boy Lawn Mowers
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28 MM
- Wheel Diameter
- 20 in
- Overall Length
- 20 in
Description
Set of 4 Bad Boy Heavy duty 20x10.00-8 Tire & Wheel Assemblies - Fits ZT Elite Models replaces 022-6000-50
- Fits Bad Boy ZT Elite Models
- Replaces 022-6000-50, 022-6001-50, 022-6002-50
- Matte Black
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.