16 x 6.5-8 in Lawn Mower Tire & Wheel Assembly, Yellow, 2 PK

  • Mfr # A85380060304166508

  • Zoro # G716020870


product price:  $121.99
/pk 2, $61.00/ea
Free Shipping & Returns

Key Features

Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A85380060304166508
Zoro #
G716020870
UPC #
632726289096
Country of Origin
China

Dimensions

Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
15 in
Tread Depth
0.28 MM
Wheel Width
5-19/50 in
Hub Dia.
1.378 in
Overall Length
15 in

Details

Item
Lawn Mower Tire & Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Yellow
Offset
0 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
0.65 IN
For Use With
Lawn Mowers

Description

Upgrade your machinery with Antego Tire & Wheel's Set of Two 16x6.50-8 Turf Tire & Wheel Assemblies. These assemblies come pre-mounted, sparing you the hassle of tubes, tire shops, or DIY mounting. Fitted with 0.75 precision ball bearings and a 3in long hub, these tires require no greasing, providing a smooth, maintenance-free experience.


  • 620 lbs @ 28 psi
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.