Shop ANTEGO
See all product information
Create Account
Single For Ariens 07101201, 07101202 Keyed 16x4.80-8 Tire Wheel non directional Snowblower tire
- Mfr # A8375570815002164808
- Zoro # G416020736
product price:Â
$
67.99
/ea
Key Features
Color
Gray
Width
15 in
Includes
Tire and Wheel Assembly(s)
Hub Diameter
Keyed 1 Inch
Wheel Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8375570815002164808
- Zoro #
- G416020736
- UPC #
- 810173181884
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Hub Diameter
- Keyed 1 Inch
- Wheel Size
- 6 in
- Length
- 15 in
- Tire Size
- 13 x 5-6 in
- Wheel Width
- 3.75 in
- Inside Dia.
- 6 in
- Outside Dia.
- 15 in
- Tread Depth
- 0.47 MM
Details
- Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Application to Vehicle Type
- Snow Blowers
- Material
- Alloy Steel
- No. of Holes
- 0
- Aspect Ratio
- 0.52 IN
- Shape
- Circle
- Offset
- -0.079
- Surface Finish
- Powder Coated
Description
Single Replacement for Ariens 07101201, 07101202 Keyed 16x4.80-8 Tire Wheel Assy with new improved non directional Snowblower tire
- Finally a non directional option compatible with your Ariens Snow Blowers. Tested and proven to perform better than the current directional tread. Make the switch to non directional. Could not be easier than buying the tire wheel assy and getting your machine looking new again and improving the performance.
- Sold as a set of 2 fully shaped in box
- Snowblower Tires ***NHS TIRES***
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.