18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black, 4 PK

  • Mfr # T0304188508

  • Zoro # G216020974


product price:  $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0304188508
Zoro #
G216020974
UPC #
810173182768
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Tread Depth
0.28 MM
Overall Length
17 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.86 IN
For Use With
Golf Carts, Lawn Mowers

Description

Set of Four 18x8.50-8 4 Ply Turf Tires for Lawn & Garden Mowers 18x8.5-8


  • 4 Ply, Tubeless, Non-Directional
  • Non-Directional

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.