
18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black
Mfr # T0304188508
Zoro # G816020756
product price:Â $42.79
/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0304188508
Zoro #
G816020756
UPC #
810173182751
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Width
7 in
Wheel Diameter
17 in
Overall Length
17 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.86 IN
For Use With
Golf Carts, Lawn Mowers
Description
- 4 Ply, Tubeless, Non-Directional
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.