18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Cats Eye Gold, 2 PK
- Mfr # A870050530304188508
- Zoro # G416020996
Key Features
Specifications
Details
- MFR #
- A870050530304188508
- Zoro #
- G416020996
- UPC #
- 632726144296
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Cats Eye Gold
- Hub Material
- Alloy Steel
- Offset
- -0.906 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 8.5 IN
- Surface Finish
- Powder Coated
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 17 in
- Overall Length
- 17 in
Description
Introducing our premium Set of 2, 18x8.50-8 Scag SWZT Walk-behind Rear Wheel Assemblies, meticulously engineered to enhance the performance and durability of your Scag SWZT walk-behind mowers with 48in, 52in, and 61in cutting decks. Replacing the OEM part number 481867, our wheels are meticulously crafted to ensure seamless compatibility and optimal performance. Key Features: Exact Replacement: These wheels are designed to replicate the exact color and specifications of the original wheels, ensuring a seamless integration with your Scag SWZT walk-behind mower. Superior Quality: Crafted with the highest quality materials, our wheels offer unmatched durability, resilience, and performance even in the most demanding conditions. Optimal Fit: Specifically engineered to fit Scag SWZT walk-behind mowers with 48in, 52in, and 61in cutting decks, these wheel assemblies guarantee a perfect fit without any modifications required. Premium Construction: Constructed with 4 ply, our wheels boast a maximum load capacity of 615lbs and maintain a PSI rating of 22, ensuring reliable performance under heavy loads. Precise Specifications: With an outer diameter of 17.9 inches and a sidewall width of 8.26 inches, these wheels are designed to deliver exceptional traction and stability on various terrains. Easy Installation: Featuring a 4-bolt hole pattern with a 4in bolt circle and a disc offset of 0.90in, installation is quick and hassle-free, requiring minimal effort. Stylish Design: Finished in an elegant Cats Eye Gold color, these wheels not only offer superior functionality but also add a touch of sophistication to your mower. Upgrade your Scag SWZT walk-behind mower with confidence and experience unmatched performance and durability with our Set of 2, 18x8.50-8 Scag SWZT Walk-behind Rear Wheel Assemblies. Sold as a set of two for your convenience. Ensure compatibility with your model prior to purchase.
- 10 MPH @ 22 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.