
18 x 8.5-8 in Lawn Mower Tire, Cats Eye Gold, 4 PK
Mfr # A870050530304188508
Zoro # G016020945
product price:Â $362.99
/pk 4, $90.75/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A870050530304188508
Zoro #
G016020945
UPC #
810173182232
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Wheel Width
7 in
Tread Depth
0.28 MM
Overall Length
17 in
Details
Item
Lawn Mower Tire
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Cats Eye Gold
Surface Finish
Powder Coated
Offset
-0.906 in
Aspect Ratio
8.5 IN
Wheel Backspacing
0 in
For Use With
Golf Carts, Lawn Mowers
Description
Set of 4 18x8.50-8 Scag SWZT Walk-behind 48in 52in 61in Rear Wheel Assys - Replaces 481867 Make sure it is compatible with your model prior to purchase Check Compatibility
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.