
18 x 8.5-8 in Lawn Mower Wheel Assembly, Hustler Chrome Silver, 2 PK
Mfr # A870050590304188508
Zoro # G716020818
product price:Â $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Tread Depth
0.28 MM
Hub Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A870050590304188508
Zoro #
G716020818
UPC #
711841580872
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Tread Depth
0.28 MM
Wheel Width
7 in
Overall Length
17 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Hustler Chrome Silver
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Offset
-0.906 in
Aspect Ratio
0.65 IN
For Use With
Golf Carts, Hustler Lawn Mowers
Description
Set of 2 Tire and Wheel Assemblies Wheel Color: Hustler Chrome Silver Wheel Size: 8x7 4 Bolt Holes 4in Bolt Circle Disc Offset 0.90in Bolt Hole Size 0.716in Tire OD: 17.9 Tire SW: 8.26 PSI:22 Load Rating at 10 mph: 615 lbs..
- Tire and Wheel Assemblies
- 4 Ply
- ATW-003
- Hustler 604013 assy for Raptor 42" and 52" machines. 18x8.50-8 Perfect replacement. Don't fool around with mounting tires. Buy these and just bolt on and cut away. Machine will look new again.
- Non-Directional Tread Pattern
- Powder Coated Finish
- A3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.