15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 4 PK
- Mfr # A6450060304156006
- Zoro # G316020942
product price:Â
$
179.99
/pk of 4, $45.00/ea
Free Shipping & Returns
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6450060304156006
- Zoro #
- G316020942
- UPC #
- 810173181334
- Country of Origin
- China
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 14 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 6 in
- Hub Dia.
- 1.378 in
- Overall Length
- 14 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- John Deere Yellow
- Aspect Ratio
- 0.57 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Description
Set of 4 15x6.00-6 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires 0.75in Bearing ATW-003
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.