
18 x 8.5-8 in Lawn Mower Wheel Assembly, White, 2 PK
Mfr # A870110904188508
Zoro # G416020873
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Wheel Width
7 in
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A870110904188508
Zoro #
G416020873
UPC #
632726421960
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.236 MM
Wheel Diameter
17 in
Overall Length
17 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
White
Aspect Ratio
8.0 0
Wheel Backspacing
0 in
Offset
-0.079 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Lawn Mowers
Description
Upgrade your golf cart or lawn mower with our set of two white 8x7 wheel and tire assemblies. These wheels, with a 2.83in pilot hole and four 0.590in bolt holes on a 4in circle, have a centered offset, ensuring balanced performance. The 18x8.50-8 tires feature a 4-ply, non-directional ATW-009 tread, ideal for various terrains. With a 17.72in OD, 8.46in SW, and supporting 815 lbs at 22 PSI, these assemblies enhance both appearance and functionality, promising a smooth ride without damaging the turf.
- Set of Four Tire and Wheel Assemblies
- Powder Coated
- 10Mph @ 22PSI
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.