Shop ANTEGO
See all product information
Create Account
23 x 9.5-12 in Lawn Mower Tire Assembly, Cats Eye Gold, 4 PK
- Mfr # A127023005303042395012
- Zoro # G016020785
product price:Â
$
709.99
/pk of 4, $177.50/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Width
7 in
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A127023005303042395012
- Zoro #
- G016020785
- UPC #
- 810173180597
- Country of Origin
- China
- Item
- Lawn Mower Tire Assembly
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Cats Eye Gold
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.74 IN
- Wheel Backspacing
- 0 in
- Offset
- -0.752 in
- For Use With
- ATV, Golf Carts, Cougar Tiger Cub Lawn Mower
Dimensions
- Tire Size
- 23 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 7 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.197 MM
- Overall Length
- 23 in
Description
Set of 4 Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies replaces 482044 481659 ATW-003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.