18 x 8.5-8 in Lawn Mower Wheel, Beige, 2 PK

  • Mfr # A870150304188508

  • Zoro # G016020877


product price:  $150.99
/pk 2, $75.50/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Hub Color
Beige
Hub Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A870150304188508
Zoro #
G016020877
UPC #
632726421915
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Tread Depth
0.28 IN
Wheel Width
7 in
Overall Length
17 in

Details

Item
Lawn Mower Wheel
Hub Color
Beige
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
-0.079 in
Aspect Ratio
8.5 IN
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Lawn Mowers

Description

Introducing our 18x8.50-8 Beige Steel Lawn Mower Assemblies 2-pack, designed for seamless compatibility with a range of models including Cub Cadet RZTL 2010-2018, RZTS 2010 and newer, as well as Toro Grand Stand. Featuring sturdy 18x8.50-8 tires mounted on durable 8x7 steel wheels with 4 lug design, these assemblies are tailored to fit Cub Cadet RZTL 2010-2018, Cub Cadet RZTS 2010-Present, and Toro Grandstand #74534 models with ease. Not limited to just lawn mowers, these assemblies are versatile, fitting all Golf Carts including EZGO Marathon, Medalist, TXT, ST, PDS, RXV, Workhorse; Club Car DS, CARRYALL, PRECEDENT; Yamaha All G MODELS, DRIVEG29; and other golf carts with a 4x4 bolt pattern. Crafted to fit any Golf Cart, Lawn Mower, UTV, ATV, or Trailer hub that is 4 bolt and measures 4x4in 4x101.6mm, these assemblies offer unparalleled convenience. Each set includes 2 assemblies, pre-aired to the proper PSI for a hassle-free installation, ensuring you're ready to hit the turf without delay. Experience the ease and reliability with our 18x8.50-8 Assemblies - your go-to solution for a smooth ride.


  • White Powder Coated
  • 10 at 22 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.