Shop ANTEGO
See all product information
Create Account
18x8.50-8 Beige Steel Lawn Mower Single Compatible with Cub Cadet RZTL 2010-2018 RZTS 2010 and up
- Mfr # A870150304188508
- Zoro # G516020803
product price:Â
$
76.99
/ea
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Color
Matte Black
Wheel Diameter
17 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870150304188508
- Zoro #
- G516020803
- UPC #
- 810173182379
- Country of Origin
- China
- Item
- Lawn Mower Wheel
- Hub Color
- Matte Black
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Offset
- -0.079 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.5 IN
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 17 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28 IN
- Overall Length
- 17 in
Description
18x8.50-8 Beige Steel Lawn Mower Assemblies Single Compatible with Cub Cadet RZTL 2010-2018 RZTS 2010 and newer models, and Toro Grand Stand
- White Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.