
18 x 9.5-8 in Lawn Mower Tire, 4 Ply, Smooth, Black, 2 PK
Mfr # T0804189508
Zoro # G116020715
product price:Â $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 9.5-8 in
Tread Pattern
Smooth
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0804189508
Zoro #
G116020715
UPC #
632726144494
Country of Origin
China
Dimensions
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Tread Depth
0.0 MM
Wheel Width
7 in
Overall Length
18 in
Details
Tread Pattern
Smooth
Ply
4
Tire Material
Rubber
Type
Tubeless
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers
Description
18x9.50-8 4 ply smooth tubeless ATW-008 set of 2 tires. Great durability and wear resistance. Comparable to OTR Smooth, Carlisle Smooth, Greenball GBC Smooth, Deli S390, and Deestone D937
- 10 MPH @ 20 PSI
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.