
18 x 9.5-8 in Lawn Mower Tire, 4 Ply, Smooth, Black, 4 PK
Mfr # T0804189508
Zoro # G616020789
product price:Â $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 9.5-8 in
Tread Pattern
Smooth
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0804189508
Zoro #
G616020789
UPC #
810173183109
Country of Origin
China
Dimensions
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.0 MM
Wheel Diameter
18 in
Overall Length
18 in
Details
Tread Pattern
Smooth
Ply
4
Tire Material
Rubber
Type
Tubeless
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers
Description
Set of 4 18x9.50-8 4 ply Smooth Tubeless ATW-008
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.