
18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, White
Mfr # A8700030110304189508
Zoro # G216020707
product price:Â $72.69
/eaKey Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8700030110304189508
Zoro #
G216020707
UPC #
810173182010
Country of Origin
China
Dimensions
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.34 IN
Wheel Diameter
18 in
Overall Length
18 in
Details
Ply
4
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
White
Offset
-0.079 in
Wheel Backspacing
0 in
Aspect Ratio
8.0 0
Surface Finish
Powder Coated
For Use With
Golf Carts, Toro & Exmark Lawn Mowers
Description
Antego Tire & Wheel - Single 18x9.50-8 4 Ply Tire & Wheel Assemblies | White 8x7 Wheel | Direct Replacement for Toro/Exmark 110-6883, 120-2249 | Suitable for Golf Carts & Some Craftsman Mowers
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.