18 x 9.5-8 in Lawn Mower Tire, 4 Ply, White, 4 PK
- Mfr # A8700030110304189508
- Zoro # G516020865
Key Features
Specifications
Details
- MFR #
- A8700030110304189508
- Zoro #
- G516020865
- UPC #
- 632726422035
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire
- Hub Material
- Alloy Steel
- Hub Color
- White
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Offset
- -0.079 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.0 0
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Width
- 7 in
- Tread Depth
- 0.34 IN
- Wheel Diameter
- 18 in
- Overall Length
- 18 in
Description
Introducing our Set of 4 White Steel Wheels with 18x9.50-8 4 Ply Turf Tires, specially crafted for golf carts and lawn and garden equipment. Whether your cart is stock or lifted, these tire and wheel assemblies are the perfect fit. Featuring 18x9.50-8 turf tires with a specialized tread designed to enhance traction and stability, these tires ensure a smooth ride while protecting the turf with their rounded shoulder design during turns. Crafted from durable commercial-grade materials, these tires are built to last, promising extended service life even under heavy usage. Your order includes everything you need: 4 New 18x9.50-8 Golf Cart Turf Tires expertly mounted on 4 New 8x7 White Steel Golf Cart Wheels. Shipped securely in a heavy-duty corrugated box for added protection, your purchase arrives ready to install. Compatible with a wide range of golf carts, including EZGO, Club Car, Yamaha, and others with a bolt pattern of 4x4, these tire and wheel assemblies are versatile, fitting not only golf carts but also lawn mowers, UTVs, ATVs, or trailers with 4-bolt hubs measuring 4x4in. Upgrade your golf cart experience with our reliable, high-quality tire and wheel assemblies, built for performance and longevity.
- Powder Coated
- 10mph @ 24PSI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.