Shop ANTEGO
See all product information
Create Account
11 x 4-5 in Lawn Mower Tire & Wheel, 4 Ply, Kubota Orange
- Mfr # A5250210804114005
- Zoro # G316020980
product price:Â
$
46.19
/ea
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Ply
4
Wheel Width
2-1/2 in
Tread Depth
0.0 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5250210804114005
- Zoro #
- G316020980
- UPC #
- 810173180900
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Kubota Orange
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- Aspect Ratio
- 0.74 IN
- For Use With
- Kubota Lawn Mowers
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 2-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 10 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
- Non-directional tread design for versatile performance
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.