18x9.50-8 Tire and Wheel Assemblies Compatible with Hustler, Husqvarna, and Golf Carts Single
- Mfr # A870050590304189508
- Zoro # G216020783
product price:Â
$
79.15
/ea
Key Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Wheel Diameter
18 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870050590304189508
- Zoro #
- G216020783
- UPC #
- 810173182263
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Width
- 7 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.34 IN
- Overall Length
- 18 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Material
- Alloy Steel
- Hub Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Offset
- -0.906 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.00 IN
- For Use With
- Golf Carts, Hustler & Husqvarna Lawn Mowers
Description
- Replacement for Husqvarna 532420531
- Replacement for Husqvarna 590486601
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.