18.5X8.50-8 215/65-8 6-ply load range c tire

  • Mfr # T58061858508

  • Zoro # G516008085


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tread Depth
0.53 IN
Wheel Width
7 in
Aspect Ratio
75.00 MM
Overall Diameter
18 in
Tire Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58061858508
Zoro #
G516008085
UPC #
632726422028
Country of Origin
China

Dimensions

Tread Depth
0.53 IN
Wheel Width
7 in
Overall Diameter
18 in
Tire Width
18 in
Tire Rim Dia.
8 in
Tire Size
215/65-8 in
Wheel Size
8 in
Length
18 in

Details

Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Includes
Tires (Wheels Not Included)
Material
Rubber
Color
Black
Shape
Circle

Description

  • Compatible with boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.