2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug White Wheel, 2PK

  • Mfr # A83750201157065708

  • Zoro # G916007992


product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Tire Size
5.7-8 in
Overall Diameter
18 in
Application to Vehicle Type
Trailers
Tire Rim Dia.
8 in
Tread Depth
0.24 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750201157065708
Zoro #
G916007992
UPC #
632726144456
Country of Origin
China

Dimensions

Tire Size
5.7-8 in
Overall Diameter
18 in
Tire Rim Dia.
8 in
Tread Depth
0.24 IN
Tire Width
18 in
Wheel Width
3.75 in
Wheel Size
8 in
Length
18 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
0.6 IN
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Shape
Circle
No. of Holes
4
Offset
-0.079
Includes
Tire and Wheel Assembly(s)
Color
White
Wheel Backspacing
0 in

Description

Elevate your trailer's reliability, performance, and style with Antegos 2-Pack Trailer Tire on Rim assemblies. This set includes 2 570-8 tires mounted on 2 white, 4 lug wheels. Designed for the discerning trailer owner who refuses to compromise on quality, these assemblies are engineered to deliver unmatched durability and performance across a multitude of trailer types. Whether you're towing a boat to your next marine adventure, hauling essential gear for a weekend getaway, or transporting cargo for your business, Antego's tire and rim combo ensures that your trailer is equipped to handle the demands of the road with ease and efficiency.


  • 480-8 4.80-8 4.80x8 4.8-8 with 8" White Rims, Load Range C, 6PR, Set Of 2
  • Manufactured by Tianjin Wanda Tire Group, Antego Brand
  • Alloy Steel
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.