Shop ANTEGO
See all product information
Create Account
Set of Four 205/65-10, 20.5x8.0-10, 10 Ply, Load Range E, , 4 Lug White Rim Set of 4, 4PK
- Mfr # A1060038011581020580010
- Zoro # G116008041
product price:Â
$
542.99
/pk of 4, $135.75/ea
Free Shipping & Returns
Key Features
Tire Size
20.5 x 8-10 in
Application to Vehicle Type
Trailers
Tread Depth
0.276
Overall Diameter
20 in
Aspect Ratio
0.71 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1060038011581020580010
- Zoro #
- G116008041
- UPC #
- 810173180078
- Country of Origin
- China
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 0.71 IN
- Surface Finish
- Powder Coated
- Wheel Rim Material
- Alloy Steel
- Shape
- Circle
- Offset
- -0.217
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Color
- White
Dimensions
- Tire Size
- 20.5 x 8-10 in
- Tread Depth
- 0.276
- Overall Diameter
- 20 in
- Tire Width
- 20 in
- Wheel Width
- 6 in
- Tire Rim Dia.
- 10 in
- Length
- 20 in
- Wheel Size
- 10 in
Description
Antego Trailer Tire & Wheel Assemblies - Set of Four 205/65-10 | 20.5x8.0-10 | 10 Ply, Load Range E | Super Durable | 4 Lug White Rim Set of 4
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.