20 x 10-8 in Lawn Mower Tire & Wheel, 2 Ply, Black, 4 PK

  • Mfr # T01022010008

  • Zoro # G916020809


product price:  $219.99
/pk 4, $55.00/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
2
Tire Material
Rubber
Tread Depth
0.236 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T01022010008
Zoro #
G916020809
UPC #
810173182522
Country of Origin
China

Dimensions

Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Tread Depth
0.236 MM
Wheel Width
7 in
Wheel Diameter
20 in
Overall Length
20 in

Details

Ply
2
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
5.0 0
For Use With
Golf Carts, Lawn Mowers

Description

Antego Tire & Wheel Set of Four 20x10.00-8 2 Ply Turf Tires for Lawn & Garden Mower 20x10-8


  • 2 Ply, Tubeless, Non-directional
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.