Shop ANTEGO

20 x 10-8 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 2 PK

  • Mfr # A87001800603042010008

  • Zoro # G516020957


product price:  $175.09
/pk 2, $87.55/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A87001800603042010008
Zoro #
G516020957
UPC #
711841580766
Country of Origin
China

Dimensions

Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Wheel Width
7 in
Tread Depth
0.28 MM
Hub Dia.
0.75 Keyed
Overall Length
20 in

Details

Ply
4
Item
Lawn Mower Tire & Wheel
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Aspect Ratio
9.50 IN
Offset
-0.906 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
For Use With
Lawn Mowers

Description

Transform the way you care for your lawn with the Antego Tire & Wheel Set of 2, 20x10.00-8 Tire & Wheel Assemblies, expertly designed for an array of John Deere mower models. Boasting a robust 4 Ply construction and a precision-engineered keyed hub, these assemblies are the definitive choice for enhancing the performance and efficiency of your John Deere mower. Meticulously crafted to fit John Deere models: L118; 135 TRACTOR; LA120; LA135; LA145; LA155; D130; D140; D150; X145; D155; E130; E140; E150; E160. These assemblies ensure your mower retains its optimal functionality and compatibility with John Deere wheel number GY20637 and tire number GX10364. The keyway has an inside diameter of 0.757in.


  • 4 Ply, Tubeless, Non-Directional
  • Keyway is 0.757" Inside Diameter; Key Slot is 0.191" wide and 0.841" deep backside
  • Painted
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.